Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 473N09

  • Mfr # 473N09

  • Zoro # G5638567


product price:  $23.99
/ea

Key Features

Header
Warning
Legend
No Trespassing
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473N09
Zoro #
G5638567
UPC #
00194484120320
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
No Trespassing
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Orange
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Header Legend Color
Black
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Sign Legend
No Trespassing
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Black, Orange
Mirror Print
No
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Outdoor Life Expectancy
5 yr
Sign Header
Warning
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Write on Surface
No
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
Sign Legend Background Color
Orange
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Sign Header Text Color
Black
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Anti-Slip Surface
No
Number of Printed Sides
1
Chemical Resistant
Yes
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Trespassing, Sign Legend Background Color Orange, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.