Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 475A58

  • Mfr # 475A58

  • Zoro # G5265607


product price:  $22.89
/ea

Key Features

Header
Caution
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475A58
Zoro #
G5265607
UPC #
00194484033354
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Do Not Put Your Hands In This Press Under Any Conditions
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Legend Style
Text
Header Background Color
Black
Header Legend Color
Yellow
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Legend
Do Not Put Your Hands In This Press Under Any Conditions
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
Yellow
Average Outdoor Durability
5 yr
Sign Legend Style
Text
Sign Format
Traditional OSHA
Maximum Service Temperature
250 Degrees F
Mirror Print
No
Sign Header Style
Text
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
Write on Surface
No
Sign Header
Caution
Corrosion Resistant
Yes
Sign Header Background Color
Black
State Specific Sign
No
Mounting Pattern
4 Corner
Metal Detectable
No
Glow In The Dark
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Put Your Hands In This Press Under Any Conditions, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products