Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 475C30

  • Mfr # 475C30

  • Zoro # G5603573


product price: $22.89
/ea

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475C30
Zoro #
G5603573
UPC #
00194484136475
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Hand Hazard Turn Power Off Before Reaching In
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Header Legend Color
White
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Black, Red, White
Legend Style
Text
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
ANSI 969 Compliant
No
State Specific Sign
No
Sign Legend
Do Not Put Hands Or Fingers Into Or Under Cutting
Sign Legend Style
Text
Includes Mounting Hardware
No
Glow In The Dark
No
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
White
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Anti-Slip Surface
No
Chemical Resistant
Yes
Sign Header Style
Text
Graffiti Resistant
Yes
Sign Header Background Color
Black, Red, White
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Sign Header
Danger
Metal Detectable
No
Outdoor Life Expectancy
5 yr
Mirror Print
No
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Put Hands Or Fingers Into Or Under Cutting, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products