Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 475C71

  • Mfr # 475C71

  • Zoro # G5625833


product price: $22.89
/ea

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475C71
Zoro #
G5625833
UPC #
00194484136581
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Keep Hands Clear While Blades Are Turning
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header
Danger
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Legend Pictogram Description
Hand Injury By Machine
Chemical Resistant
Yes
Number of Printed Sides
1
Legend Pictogram ID
PEQM-108
Includes Mounting Hardware
No
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
White
Sign Header Style
Text
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Material Properties
Rigid
Sign Legend
Keep Hands Clear While Blades Are Turning
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Average Outdoor Durability
5 yr
Sign Header Text Color
White
Mirror Print
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Hands Clear While Blades Are Turning, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products