Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 475D34

  • Mfr # 475D34

  • Zoro # G5095023


product price: $22.89
/ea

Key Features

Header
Danger
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475D34
Zoro #
G5095023
UPC #
00194484034146
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Pinch Point. Watch Your Hands. Keep Hands Clear. Will Result In Severe Injury.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Color
Black, Yellow
Header Background Color
Black, Red
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Mirror Print
No
Sign Header Background Color
Red
Minimum Service Temperature
-40 Degrees F
Legend Pictogram Description
Machinery Hazard
Material Properties
Rigid
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
Sign Format
ANSI/OSHA Format
Metal Detectable
No
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
Sign Header Text Color
White
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Sign Header
Danger
Includes Mounting Hardware
No
Number of Printed Sides
1
Legend Pictogram ID
PEQM-62
Corrosion Resistant
Yes
Sign Legend
Pinch Point Watch Your Hands Keep Hands Clear. Will Result In Severe Injury.
Header Pictogram ID
PPIC-61
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Sign Mounting Location
Wall
State Specific Sign
No
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Pinch Point Watch Your Hands Keep Hands Clear. Will Result In Severe Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.