Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 475F76

  • Mfr # 475F76

  • Zoro # G5637657


product price: $22.89
/ea

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475F76
Zoro #
G5637657
UPC #
00194484137571
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Danger
Legend
DO NOT OPERATE WITHOUT GUARDS IN PLACE
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Header Background Color
Black, Red
Header Legend Color
White
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Legend
Do Not Operate Without Guards In Place
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Average Outdoor Durability
5 yr
Mounting Pattern
4 Corner
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Glow In The Dark
No
Maximum Service Temperature
250 Degrees F
Mirror Print
No
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Sign Header Style
Text
Material Properties
Rigid
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Write on Surface
No
Number of Printed Sides
1
Sign Header
Danger
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate Without Guards In Place, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.