Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 475G15

  • Mfr # 475G15

  • Zoro # G5555258


product price:  $22.49
/ea

Key Features

Header
Warning
Legend
DO NOT OPERATE MACHINE WITHOUT GUARDS IN PLACE
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475G15
Zoro #
G5555258
UPC #
00194484137953
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Warning
Legend
DO NOT OPERATE MACHINE WITHOUT GUARDS IN PLACE
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Orange
ANSI Compliant
Yes
Header Legend Color
Black
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Text
Sign Legend Text Color
Black
Chemical Resistant
Yes
Sign Header Background Color
Black, Orange
Write on Surface
No
Sign Header Text Color
Black
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Sign Header Style
Text
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Sign Legend
Do Not Operate Machine Without Guards In Place
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Metal Detectable
No
Sign Legend Background Color
Orange
Mirror Print
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Header
Warning
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate Machine Without Guards In Place, Sign Legend Background Color Orange, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.