Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 475G94

  • Mfr # 475G94

  • Zoro # G5095093


product price: $22.89
/ea

Key Features

Header
Safety First
Legend
No Accidents
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475G94
Zoro #
G5095093
UPC #
00194484034689
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Safety First
Legend
No Accidents
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Legend Color
White
Header Background Color
Green
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black, Green
Glow In The Dark
No
Corrosion Resistant
Yes
Write on Surface
No
Number of Printed Sides
1
Sign Legend Background Color
White
Anti-Slip Surface
No
Material Properties
Rigid
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Maximum Service Temperature
250 Degrees F
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Sign Header Text Color
White
Sign Header
Safety First
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145
Chemical Resistant
Yes
Sign Header Style
Text
Mounting Pattern
4 Corner
Sign Header Background Color
Green
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Sign Legend
No Accidents
State Specific Sign
No
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Accidents, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.