This item is Discontinued.

Condor Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 475H13 475H13

This item is Discontinued.

Condor

Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 475H13 (Discontinued)

Mfr # 475H13
Zoro # G5095087
UPC # 00194484034740
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
475H13
Zoro #
G5095087
UPC #
00194484034740
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Safety First
Legend
Report All Accidents No Matter How Small To Your Supervisor
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Background Color
Green
Standards
ANSI Z535, OSHA 29 CFR 1904, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header
Safety First
Mounting Pattern
4 Corner
Sign Legend Style
Text
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1904
Protective Coating
Clear Liquid Laminate
Write on Surface
No
State Specific Sign
No
ANSI 969 Compliant
No
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Metal Detectable
No
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Sign Header Text Color
White
Sign Legend
Report All Accidents No Matter How Small To Your Supervisor
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Material Properties
Rigid
Sign Header Background Color
Green
Sign Header Style
Text
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Report All Accidents No Matter How Small To Your Supervisor, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.