Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 475H32

  • Mfr # 475H32

  • Zoro # G5169530


product price:  $22.89
/ea

Key Features

Header
Safety First
Legend
Report All Accidents Or Injuries At Once
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475H32
Zoro #
G5169530
UPC #
00194484034832
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Safety First
Legend
Report All Accidents Or Injuries At Once
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
White
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1904, OSHA 29 CFR 1910.145
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Green
Sign Legend Text Color
Black
Sign Header
Safety First
Includes Mounting Hardware
No
Number of Printed Sides
1
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Glow In The Dark
No
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Anti-Slip Surface
No
Chemical Resistant
Yes
Sign Header Background Color
Green
Outdoor Life Expectancy
5 yr
Sign Legend Style
Text
State Specific Sign
No
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Mirror Print
No
Sign Header Text Color
White
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Sign Legend
Report All Accidents Or Injuries At Once
Sign Format
Traditional OSHA
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1904
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Report All Accidents Or Injuries At Once, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products