Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 475J05

  • Mfr # 475J05

  • Zoro # G5125263


product price:  $22.89
/ea

Key Features

Header
Think
Legend
Safety First
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475J05
Zoro #
G5125263
UPC #
00194484035099
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Think
Legend
Safety First
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black, White
Corrosion Resistant
Yes
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Other Format
Outdoor Life Expectancy
5 yr
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
Green, White
Average Outdoor Durability
5 yr
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Write on Surface
No
Sign Header
Think
Sign Mounting Location
Wall
Sign Legend
Safety First
Chemical Resistant
Yes
Material Properties
Rigid
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Sign Legend Style
Text
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safety First, Sign Legend Background Color Green, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.