Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 475J32

  • Mfr # 475J32

  • Zoro # G5812998


product price:  $22.89
/ea

Key Features

Header
Think Quality
Legend
It's Everyone's Responsibility
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475J32
Zoro #
G5812998
UPC #
00194484176501
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Think Quality
Legend
It's Everyone's Responsibility
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Text
Sign Legend Color
Black
Sign Legend Text Color
Black, White
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Text
Outdoor Life Expectancy
5 yr
Material Properties
Rigid
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Sign Header
Think Quality
Maximum Service Temperature
250 Degrees F
Sign Legend
It's Everyone's Responsibility
Anti-Slip Surface
No
Chemical Resistant
Yes
Sign Legend Background Color
Green, White
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Mirror Print
No
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Metal Detectable
No
Sign Format
Other Format
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend It's Everyone's Responsibility, Sign Legend Background Color Green, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products