Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 475J56

  • Mfr # 475J56

  • Zoro # G5164472


product price:  $22.89
/ea

Key Features

Header
Think Quality
Legend
Quality Means Attention To Detail
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475J56
Zoro #
G5164472
UPC #
00194484035235
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Think Quality
Legend
Quality Means Attention To Detail
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black, White
Glow In The Dark
No
Mirror Print
No
Sign Legend Background Color
Green, White
Chemical Resistant
Yes
Includes Mounting Hardware
No
Outdoor Life Expectancy
5 yr
Write on Surface
No
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Header
Think Quality
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Legend Style
Text
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
Material Properties
Rigid
Average Outdoor Durability
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Quality Means Attention To Detail
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Sign Format
Other Format
Graffiti Resistant
Yes
Metal Detectable
No
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Quality Means Attention To Detail, Sign Legend Background Color Green, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products