Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 475M80

  • Mfr # 475M80

  • Zoro # G5296912


product price: $22.89
/ea

Key Features

Header
No Header
Legend
Area In Front of This Electrical Panel Must Be Kept Clear For 36 In OSHA-NEC Regulations
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475M80
Zoro #
G5296912
UPC #
00194484047801
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Area In Front of This Electrical Panel Must Be Kept Clear For 36 In OSHA-NEC Regulations
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, NEC 110.26, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(g), OSHA 29 CFR 1926.403(i)
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Header
No Header
Average Outdoor Durability
5 yr
Mounting Pattern
4 Corner
Outdoor Life Expectancy
5 yr
Sign Legend
Area In Front Of This Electrical Panel Must Be Kept Clear For 36 In Osha-Nec Regulations
Maximum Service Temperature
250 Degrees F
Sign Mounting Location
Wall
Sign Format
Other Format
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
State Specific Sign
No
ANSI Standards
ANSI Z535
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
NEC Standard
NEC 110.26
Corrosion Resistant
Yes
Chemical Resistant
Yes
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Glow In The Dark
No
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(g), OSHA 29 CFR 1926.403(i)
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Area In Front Of This Electrical Panel Must Be Kept Clear For 36 In Osha-Nec Regulations, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.