Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 475N11

  • Mfr # 475N11

  • Zoro # G5637158


product price:  $22.89
/ea

Key Features

Header
Caution
Legend
Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-NEC Regulation
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475N11
Zoro #
G5637158
UPC #
00194484140809
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-NEC Regulation
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Yellow
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
ANSI Z535, NEC 110.26, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(g), OSHA 29 CFR 1926.403(i)
Header Legend Color
Black
Sign Legend Text Color
Black, Yellow
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Glow In The Dark
No
Sign Header Text Color
Black
Number of Printed Sides
1
Mirror Print
No
Sign Header Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
Sign Header
Caution
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Maximum Service Temperature
250 Degrees F
Chemical Resistant
Yes
Includes Mounting Hardware
No
State Specific Sign
No
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Sign Header Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
NEC Standard
NEC 110.26
Sign Legend
Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-NEC Regulations.
Metal Detectable
No
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(g), OSHA 29 CFR 1926.403(i)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-NEC Regulations., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.