Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 475N94

  • Mfr # 475N94

  • Zoro # G5157579


product price:  $22.89
/ea

Key Features

Header
Warning
Legend
Electrical Panel Keep Clear Up To 36 Inches
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475N94
Zoro #
G5157579
UPC #
00194484048105
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Electrical Panel Keep Clear Up To 36 Inches
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, NEC 110.26, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(g), OSHA 29 CFR 1926.403(i)
ANSI Compliant
Yes
Header Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Orange
Legend Style
Text
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Sign Legend
Electrical Panel Keep Clear Up To 36 Inches
Sign Legend Background Color
Orange
Sign Header Background Color
Black, Orange
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
NEC Standard
NEC 110.26
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Sign Header Text Color
Black
Average Outdoor Durability
5 yr
Sign Header
Warning
Sign Mounting Location
Wall
State Specific Sign
No
Mirror Print
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
5 yr
Write on Surface
No
Sign Legend Style
Text
Glow In The Dark
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Sign Header Style
Text
Anti-Slip Surface
No
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(g), OSHA 29 CFR 1926.403(i)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Panel Keep Clear Up To 36 Inches, Sign Legend Background Color Orange, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.