Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 475P56

  • Mfr # 475P56

  • Zoro # G5604818


product price:  $22.89
/ea

Key Features

Header
Caution
Legend
Look Up. Power Lines Overhead. Serious Injury May Result.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475P56
Zoro #
G5604818
UPC #
00194484141509
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Look Up. Power Lines Overhead. Serious Injury May Result.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 1926.1410(d)(3), OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.268(b)(7), OSHA 29 CFR 1910.333(c)(3), OSHA 29 CFR 1926.1408(b)(3)
Header Legend Color
Black
Header Background Color
Yellow
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Chemical Resistant
Yes
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Sign Header Style
Symbol and Text
Anti-Slip Surface
No
Sign Legend
Look Up. Power Lines Overhead. Serious Injury May Result.
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
State Specific Sign
No
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Mirror Print
No
Sign Header Text Color
Black
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
5 yr
Sign Header
Caution
Sign Header Background Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.268(b)(7), OSHA 29 CFR 1910.333(c)(3), OSHA 29 CFR 1926.1408(b)(3), OSHA 1926.1410(d)(3)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Look Up. Power Lines Overhead. Serious Injury May Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.