Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 475R11

  • Mfr # 475R11

  • Zoro # G5637088


product price:  $22.89
/ea

Key Features

Header
Danger
Legend
Electrcial Equipment Authorized Peronnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475R11
Zoro #
G5637088
UPC #
00194484142049
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Electrcial Equipment Authorized Peronnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Black, Red
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Sign Header Background Color
Black, Red, White
Sign Legend
Electrcial Equipment Authorized Peronnel Only
Anti-Slip Surface
No
State Specific Sign
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Material Properties
Rigid
Legend Pictogram Description
Electrical Hazard Lightening Arrow
Maximum Service Temperature
250 Degrees F
Sign Header
Danger
Write on Surface
No
Average Outdoor Durability
5 yr
Sign Legend Background Color
White
Graffiti Resistant
Yes
Outdoor Life Expectancy
5 yr
Legend Pictogram ID
PELC-21
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Header Style
Text
Chemical Resistant
Yes
Mirror Print
No
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrcial Equipment Authorized Peronnel Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.