Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 475R84

  • Mfr # 475R84

  • Zoro # G5832449


product price:  $22.89
/ea

Key Features

Header
Danger
Legend
Electrical Equipment Authorized Personnel Only Death Or Serious Electrocution Will Occur Within
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475R84
Zoro #
G5832449
UPC #
00194484177522
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Electrical Equipment Authorized Personnel Only Death Or Serious Electrocution Will Occur Within
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black, Yellow
Legend Style
Symbol and Text
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Black, Red
Sign Legend Text Color
Black, Yellow
Sign Header Background Color
Red
Outdoor Life Expectancy
5 yr
Sign Header Text Color
White
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Sign Header Style
Symbol and Text
Write on Surface
No
Chemical Resistant
Yes
Sign Legend
Electrical Equipment. Authorized Personnel Only. Death Or Serious Electrocution Will Occur Within.
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Glow In The Dark
No
Mirror Print
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Metal Detectable
No
State Specific Sign
No
Anti-Slip Surface
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Electrical Equipment. Authorized Personnel Only. Death Or Serious Electrocution Will Occur Within., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.