Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 475T25

  • Mfr # 475T25

  • Zoro # G5831423


product price:  $22.89
/ea

Key Features

Header
Danger
Legend
Electrical Room No Storage Permitted
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475T25
Zoro #
G5831423
UPC #
00194484177904
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Electrical Room No Storage Permitted
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Background Color
Black, Red
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303, OSHA 29 CFR 1926.403
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Double-Sided
No
Sign Legend Text Color
Black, Red
Mirror Print
No
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Sign Header Background Color
Red
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
Write on Surface
No
Graffiti Resistant
Yes
Sign Header Style
Symbol and Text
Includes Mounting Hardware
No
Sign Legend
Electrical Storage. Other Items Not Permitted.
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
Sign Header Text Color
White
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Metal Detectable
No
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
Sign Header
Danger
State Specific Sign
No
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303, OSHA 29 CFR 1926.403
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Electrical Storage. Other Items Not Permitted., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.