Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 475T31

  • Mfr # 475T31

  • Zoro # G5897241


product price:  $22.89
/ea

Key Features

Header
Danger
Legend
Electrical Shock Hazard Do Not Touch
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475T31
Zoro #
G5897241
UPC #
00194484177966
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Electrical Shock Hazard Do Not Touch
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Sign Legend Color
Black, Red
Header Background Color
Black, Red, White
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
Sign Legend Text Color
Black, Red
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Metal Detectable
No
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Sign Legend Background Color
White
Number of Printed Sides
1
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Sign Header
Danger
Maximum Service Temperature
250 Degrees F
Sign Legend
Electrical Shock Hazard Do Not Touch
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
5 yr
Sign Header Style
Text
State Specific Sign
No
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Graffiti Resistant
Yes
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Shock Hazard Do Not Touch, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.