Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 475U26

  • Mfr # ELW310A1014

  • Zoro # G5898002


product price:  $22.89
/ea

Key Features

Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELW310A1014
Zoro #
G5898002
UPC #
00194484178826
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Header
Warning
Glow-in-the-Dark
No
Header Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Legend
Electrical Hazard
Header Background Color
Orange
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Sign Format
Traditional OSHA
Sign Legend Background Color
Orange
Anti-Slip Surface
No
Sign Legend Style
Text
ADA Compliant
No
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Metal Detectable
No
Corrosion Resistant
Yes
Maximum Service Temperature
250 Degrees F
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Number of Printed Sides
1
Sign Header Text Color
Black
Sign Header Background Color
Black, Orange
Sign Header
Warning
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Sign Legend
Electrical Hazard
Material Properties
Rigid
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Hazard, Sign Legend Background Color Orange, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.