Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 475V59

  • Mfr # 475V59

  • Zoro # G5774498


product price: $22.89
/ea

Key Features

Header
Caution
Legend
Lead Hazard Do Not Enter Work Area Unless Authorized
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475V59
Zoro #
G5774498
UPC #
00194484180041
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Lead Hazard Do Not Enter Work Area Unless Authorized
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.1025, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.62
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
Yellow
Header Background Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Mirror Print
No
Maximum Service Temperature
250 Degrees F
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1025, OSHA 29 CFR 1926.62
Average Outdoor Durability
5 yr
State Specific Sign
No
Sign Header
Caution
Material Properties
Rigid
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Legend
Lead Hazard Do Not Enter Work Area Unless Authorized
Write on Surface
No
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
Sign Legend Style
Text
Graffiti Resistant
Yes
Number of Printed Sides
1
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lead Hazard Do Not Enter Work Area Unless Authorized, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.