Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 475W15

  • Mfr # 475W15

  • Zoro # G5790710


product price: $22.89
/ea

Key Features

Header
Warning
Legend
Lead Work Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475W15
Zoro #
G5790710
UPC #
00194484180553
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Lead Work Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.1025, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.62
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
Black
Header Background Color
Black, Orange
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header
Warning
Corrosion Resistant
Yes
Metal Detectable
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1025, OSHA 29 CFR 1926.62
Chemical Resistant
Yes
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Header Text Color
Black
Sign Header Background Color
Black, Orange
Sign Format
Traditional OSHA
Sign Legend Background Color
Orange
Anti-Slip Surface
No
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Sign Legend
Lead Work Area
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Text
Maximum Service Temperature
250 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lead Work Area, Sign Legend Background Color Orange, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.