Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 475W56

  • Mfr # 475W56

  • Zoro # G5794411


product price:  $22.89
/ea

Key Features

Header
Caution
Legend
Acid Could Result In Moderate Injury.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475W56
Zoro #
G5794411
UPC #
00194484180843
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Acid Could Result In Moderate Injury.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.1200 App A, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
Black
Legend Style
Symbol and Text
Header Background Color
Yellow
Sign Legend Text Color
Black, Yellow
State Specific Sign
No
ANSI 969 Compliant
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
ANSI/OSHA Format
Metal Detectable
No
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Legend Background Color
White
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Header
Caution
Maximum Service Temperature
250 Degrees F
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
5 yr
Mirror Print
No
Includes Mounting Hardware
No
Sign Header Style
Symbol and Text
Average Outdoor Durability
5 yr
Glow In The Dark
No
Mounting Pattern
4 Corner
Sign Header Text Color
Black
Sign Header Background Color
Yellow
Anti-Slip Surface
No
Sign Legend
Acid. Could Result In Moderate Injury.
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200 App A
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Acid. Could Result In Moderate Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.