Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 475X58

  • Mfr # 475X58

  • Zoro # G5897022


product price:  $22.89
/ea

Key Features

Header
Caution
Legend
Do Not Pour Chemicals Down The Drain
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475X58
Zoro #
G5897022
UPC #
00194484181741
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Do Not Pour Chemicals Down The Drain
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
Header Background Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
ANSI Z535, EPA 40 CFR 261.4, OSHA 29 CFR 1910.145
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Mirror Print
No
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
Sign Header Style
Text
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
5 yr
Sign Format
Traditional OSHA
Chemical Resistant
Yes
Sign Header
Caution
Metal Detectable
No
State Specific Sign
No
Sign Header Background Color
Black
Sign Header Text Color
Yellow
Sign Legend
Do Not Pour Chemicals Down The Drain
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Legend Style
Text
Write on Surface
No
Sign Mounting Location
Wall
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Pour Chemicals Down The Drain, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.