Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 475X70

  • Mfr # 475X70

  • Zoro # G5903900


product price:  $22.89
/ea

Key Features

Header
Caution
Legend
Extremely Cold Liquid Nitrogen Do Not Touch
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
475X70
Zoro #
G5903900
UPC #
00194484269265
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Extremely Cold Liquid Nitrogen Do Not Touch
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Legend Style
Text
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
Yellow
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Sign Header
Caution
Includes Mounting Hardware
No
State Specific Sign
No
ANSI Standards
ANSI Z535
Sign Header Background Color
Black
Average Outdoor Durability
5 yr
Maximum Service Temperature
250 Degrees F
Sign Legend
Extremely Cold Liquid Nitrogen Do Not Touch
Write on Surface
No
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Chemical Resistant
Yes
Sign Legend Background Color
Yellow
Sign Header Text Color
Yellow
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Outdoor Life Expectancy
5 yr
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Legend Style
Text
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Extremely Cold Liquid Nitrogen Do Not Touch, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.