Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 475Z70

  • Mfr # 475Z70

  • Zoro # G5812200


product price:  $22.89
/ea

Key Features

Header
Danger
Legend
Acids Contact Will Result In Severe Burns, Injury Or Death
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475Z70
Zoro #
G5812200
UPC #
00194484183677
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Acids Contact Will Result In Severe Burns, Injury Or Death
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Sign Legend Color
Black, Yellow
Double-Sided
No
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Black, Red
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Text Color
Black, Yellow
Includes Mounting Hardware
No
Sign Header Background Color
Red
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Sign Header Style
Symbol and Text
Sign Header Text Color
White
Number of Printed Sides
1
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Acids Contact Will Result In Severe Burns, Injury Or Death
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Sign Header
Danger
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Mirror Print
No
Corrosion Resistant
Yes
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
State Specific Sign
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Acids Contact Will Result In Severe Burns, Injury Or Death, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.