Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 475Z96

  • Mfr # 475Z96

  • Zoro # G5870212


product price:  $23.99
/ea

Key Features

Header
Danger
Legend
Chlorine Gas. Breathing Gas Will Result In Severe Burns Or Death.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475Z96
Zoro #
G5870212
UPC #
00194484183912
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Chlorine Gas. Breathing Gas Will Result In Severe Burns Or Death.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Black, Red
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.132, OSHA 29 CFR 1910.145
Sign Legend Color
Black, Yellow
ANSI Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black, Yellow
Graffiti Resistant
Yes
Sign Format
ANSI/OSHA Format
Mirror Print
No
Sign Legend
Chlorine Gas. Breathing Gas Will Result In Severe Burns Or Death.
Glow In The Dark
No
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Sign Header
Danger
Sign Legend Background Color
White
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Sign Header Style
Symbol and Text
Sign Header Text Color
White
Sign Legend Style
Symbol and Text
Sign Header Background Color
Red
Metal Detectable
No
Anti-Slip Surface
No
Chemical Resistant
Yes
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
State Specific Sign
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.132
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Chlorine Gas. Breathing Gas Will Result In Severe Burns Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.