Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 476A29

  • Mfr # 476A29

  • Zoro # G5854173


product price: $22.89
/ea

Key Features

Header
Danger
Legend
Hazardous Chemicals. Improper Contact Will Result In Serious Injury Or Death.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476A29
Zoro #
G5854173
UPC #
00194484184216
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Hazardous Chemicals. Improper Contact Will Result In Serious Injury Or Death.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Header Background Color
Black, Red
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
White
Legend Style
Symbol and Text
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black, Yellow
Sign Legend Style
Symbol and Text
Sign Header Background Color
Red
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Glow In The Dark
No
Number of Printed Sides
1
Corrosion Resistant
Yes
Chemical Resistant
Yes
Includes Mounting Hardware
No
Sign Format
ANSI/OSHA Format
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
Sign Header
Danger
Minimum Application Temperature
-40 Degrees F
Sign Legend
Hazardous Chemicals. Improper Contact Will Result In Serious Injury Or Death.
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Sign Header Style
Symbol and Text
Write on Surface
No
State Specific Sign
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Mirror Print
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hazardous Chemicals. Improper Contact Will Result In Serious Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.