Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 476A67

  • Mfr # 476A67

  • Zoro # G5814413


product price: $22.89
/ea

Key Features

Header
Danger
Legend
Hazardous Materials. Improper Contact Will Result In Serious Injury Or Death.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476A67
Zoro #
G5814413
UPC #
00194484184551
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Hazardous Materials. Improper Contact Will Result In Serious Injury Or Death.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Black, Red
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black, Yellow
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Text Color
Black, Yellow
State Specific Sign
No
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
Sign Header Text Color
White
Glow In The Dark
No
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Mirror Print
No
Chemical Resistant
Yes
Sign Header Style
Symbol and Text
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Sign Header
Danger
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Sign Legend
Hazardous Materials. Improper Contact Will Result In Serious Injury Or Death.
Write on Surface
No
Sign Header Background Color
Red
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hazardous Materials. Improper Contact Will Result In Serious Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.