Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 476C09

  • Mfr # 476C09

  • Zoro # G5795181


product price: $22.89
/ea

Key Features

Header
Danger
Legend
High Pressure Gas Line
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476C09
Zoro #
G5795181
UPC #
00194484184940
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
High Pressure Gas Line
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Header Background Color
Black, Red
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black, Yellow
Double-Sided
No
Header Legend Color
White
Sign Legend Text Color
Black, Yellow
Chemical Resistant
Yes
Sign Header Background Color
Red
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Sign Header Style
Symbol and Text
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Write on Surface
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Header
Danger
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Mirror Print
No
Mounting Pattern
4 Corner
Sign Legend
High Pressure Gas Line.
Sign Legend Background Color
White
Maximum Service Temperature
250 Degrees F
Sign Mounting Location
Wall
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Pressure Gas Line., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.