Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 476F18

  • Mfr # 476F18

  • Zoro # G5797920


product price: $22.89
/ea

Key Features

Header
Danger
Legend
Turn Off Battery Charger Before Disconnecting Battery Cables
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476F18
Zoro #
G5797920
UPC #
00194484186906
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Turn Off Battery Charger Before Disconnecting Battery Cables
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(g), OSHA 29 CFR 1926.441(b)(1)
Double-Sided
No
Legend Style
Text
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Header Legend Color
White
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Write on Surface
No
Sign Format
Traditional OSHA
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
Metal Detectable
No
Sign Header
Danger
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Glow In The Dark
No
Chemical Resistant
Yes
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
250 Degrees F
Mirror Print
No
Anti-Slip Surface
No
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Sign Legend Style
Text
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Turn Off Battery Charger Before Disconnecting Battery Cables
Corrosion Resistant
Yes
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(g), OSHA 29 CFR 1926.441(b)(1)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Turn Off Battery Charger Before Disconnecting Battery Cables, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.