Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 476F59

  • Mfr # 476F59

  • Zoro # G5899402


product price: $22.89
/ea

Key Features

Header
Warning
Legend
Hazardous Waste
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476F59
Zoro #
G5899402
UPC #
00194484187286
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Hazardous Waste
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Black, Orange
ANSI Compliant
Yes
Header Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.120, OSHA 29 CFR 1910.1200(b)(6)(i), OSHA 29 CFR 1910.145
Sign Legend Color
Black
Sign Legend Text Color
Black
Maximum Service Temperature
250 Degrees F
Sign Header Text Color
Black
Sign Header Style
Text
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Chemical Resistant
Yes
Sign Header
Warning
Mounting Pattern
4 Corner
Sign Legend Style
Text
Write on Surface
No
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Sign Legend
Hazardous Waste
Mirror Print
No
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
Metal Detectable
No
Sign Legend Background Color
Orange
Sign Header Background Color
Black, Orange
Graffiti Resistant
Yes
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200(b)(6)(i), OSHA 29 CFR 1910.120
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste, Sign Legend Background Color Orange, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.