Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 476H68

  • Mfr # 476H68

  • Zoro # G5125543


product price: $22.89
/ea

Key Features

Header
Construction Area
Legend
Authorized Personnel Only Hard Hats Required Watch For Falling Material Watch For Moving Equipment Watch For Uneven Surfaces
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476H68
Zoro #
G5125543
UPC #
00194484048204
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Construction Area
Legend
Authorized Personnel Only Hard Hats Required Watch For Falling Material Watch For Moving Equipment Watch For Uneven Surfaces
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1926.32
Sign Legend Color
Black
ANSI Compliant
No
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Outdoor Life Expectancy
5 yr
Sign Format
Other Format
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Maximum Service Temperature
250 Degrees F
Write on Surface
No
Chemical Resistant
Yes
Sign Legend Background Color
Yellow
OSHA Regulations
OSHA 29 CFR 1926.32
Sign Legend Style
Text
Graffiti Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Number of Printed Sides
1
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Sign Header
No Header
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Anti-Slip Surface
No
Sign Legend
Construction Area Authorized Personnel Only Hard Hats Required Watch For Falling Material Watch For Moving Equipment Watch For Uneven Surfaces
Includes Mounting Hardware
No
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Construction Area Authorized Personnel Only Hard Hats Required Watch For Falling Material Watch For Moving Equipment Watch For Uneven Surfaces, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.