Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 476H74

  • Mfr # 476H74

  • Zoro # G5122411


product price:  $23.99
/ea

Key Features

Header
No Header
Legend
Construction Entrance
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476H74
Zoro #
G5122411
UPC #
00194484048228
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Construction Entrance
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1926.32
Legend Style
Text
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Mounting Pattern
4 Corner
State Specific Sign
No
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Sign Legend
Construction Entrance
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Sign Format
Other Format
Sign Legend Style
Text
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Legend Background Color
White
Sign Header
No Header
Maximum Service Temperature
250 Degrees F
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1926.32
Includes Mounting Hardware
No
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Construction Entrance, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.