Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 476K36

  • Mfr # 476K36

  • Zoro # G5819121


product price:  $22.89
/ea

Key Features

Header
Danger
Legend
Construction Zone. Unauthorized Personnel Keep Out. Accident Will Result In Injury Or Death.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476K36
Zoro #
G5819121
UPC #
00194484189860
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Construction Zone. Unauthorized Personnel Keep Out. Accident Will Result In Injury Or Death.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Header Legend Color
White
Double-Sided
No
Sign Legend Color
Black, Red
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Black, Red
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Sign Header Text Color
White
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Sign Format
ANSI/OSHA Format
Graffiti Resistant
Yes
Sign Header Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Sign Legend
Construction Zone. Unauthorized Personnel Keep Out. Accident Will Result In Injury Or Death.
State Specific Sign
No
Header Pictogram ID
PPIC-61
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Write on Surface
No
Legend Pictogram Description
Entry Not Allowed
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Sign Header Background Color
Red
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Number of Printed Sides
1
Anti-Slip Surface
No
Legend Pictogram ID
PCSP-04
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Construction Zone. Unauthorized Personnel Keep Out. Accident Will Result In Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.