Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 476K52

  • Mfr # 476K52

  • Zoro # G5794402


product price:  $22.89
/ea

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476K52
Zoro #
G5794402
UPC #
00194484190026
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
CRANE OVERHEAD
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Legend Style
Text
Header Legend Color
White
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1425
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Legend Text Color
Black
Sign Legend
Crane Overhead
Sign Header Background Color
Black, Red, White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1425
Graffiti Resistant
Yes
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Danger
Glow In The Dark
No
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Number of Printed Sides
1
Sign Header Text Color
White
Sign Legend Style
Text
Material Properties
Rigid
Sign Header Style
Text
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Chemical Resistant
Yes
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Write on Surface
No
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Mirror Print
No
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Crane Overhead, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products