Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 476K68

  • Mfr # 476K68

  • Zoro # G5785479


product price:  $22.89
/ea

Key Features

Header
Danger
Legend
CRANE OVERHEAD PROCEED WITH CAUTION
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476K68
Zoro #
G5785479
UPC #
00194484190170
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
CRANE OVERHEAD PROCEED WITH CAUTION
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1425
Header Background Color
Black, Red
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Header Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Includes Mounting Hardware
No
Outdoor Life Expectancy
5 yr
Header Pictogram ID
PPIC-61
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Mirror Print
No
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Anti-Slip Surface
No
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Sign Header Background Color
Red
State Specific Sign
No
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Material Properties
Rigid
Sign Legend
Crane Overhead. Proceed With Caution
Mounting Pattern
4 Corner
Sign Header Text Color
White
Sign Header
Danger
ANSI Standards
ANSI Z535
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Legend Pictogram ID
PEQM-65
Glow In The Dark
No
Metal Detectable
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Legend Pictogram Description
Equipment Hazard
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1425
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Crane Overhead. Proceed With Caution, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.