Shop CONDOR

Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 476L06

  • Mfr # 476L06

  • Zoro # G5799479


product price: 
$
22.15
/ea

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
476L06
Zoro #
G5799479
UPC #
00194484190484
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
HEAVY EQUIPMENT CROSSING
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Header Background Color
Black, Red, White
Legend Style
Text
Sign Legend Text Color
Black
Material Properties
Rigid
Sign Legend Background Color
White
Number of Printed Sides
1
State Specific Sign
No
Sign Header Background Color
Black, Red, White
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Sign Legend Style
Text
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Sign Legend
Heavy Equipment Crossing
Sign Format
Traditional OSHA
Outdoor Life Expectancy
5 yr
Sign Header Text Color
White
Includes Mounting Hardware
No
Mirror Print
No
ANSI Standards
ANSI Z535
Glow In The Dark
No
Sign Header
Danger
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Heavy Equipment Crossing, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.