Shop CONDOR

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 469M04

  • Mfr # 469M04
  • Zoro # G5064372

product price: 
$
7.29
/ea
Sold in multiples of 4 for $29.16

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
469M04
Zoro #
G5064372
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
Danger
Legend
Lockout/Tagout Before Set-Up, Maintenance, Service, Or Repair
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.147
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Header Legend Color
White
Legend Style
Text
ANSI Compliant
Yes
Header Background Color
Black, Red
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.147
Write on Surface
No
Sign Format
Traditional OSHA
Sign Header Background Color
Black, Red, White
Adhesive Style
Permanent
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Sign Legend
Lockout/Tagout Before Set-Up, Maintenance, Service, Or Repair
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Material Properties
Flexible
Chemical Resistant
No
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
Sign Header Text Color
White
Sign Header Style
Text
Average Outdoor Durability
2 yr
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Mirror Print
No
Graffiti Resistant
No
Metal Detectable
No
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lockout/Tagout Before Set-Up, Maintenance, Service, Or Repair, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.