Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 476L94

  • Mfr # 476L94

  • Zoro # G5897460


product price:  $23.99
/ea

Key Features

Header
No Header
Legend
Please Excuse Our Appearance While We're Under Construction
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476L94
Zoro #
G5897460
UPC #
00194484191283
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Please Excuse Our Appearance While We're Under Construction
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Sign Legend Text Color
Black, White
Outdoor Life Expectancy
5 yr
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend
While We're Under Construction
Legend Pictogram Description
Tools
Anti-Slip Surface
No
Metal Detectable
No
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Sign Header Background Color
Green
Glow In The Dark
No
Number of Printed Sides
1
Corrosion Resistant
Yes
Material Properties
Rigid
Write on Surface
No
Legend Pictogram ID
PPIC-196
ANSI 969 Compliant
No
Sign Header Text Color
White
Mirror Print
No
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Sign Header
Please Excuse Our Appearance
Sign Legend Background Color
Red, White
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Sign Header Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend While We're Under Construction, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products