Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 476N32

  • Mfr # 476N32

  • Zoro # G5875760


product price:  $22.89
/ea

Key Features

Header
No Header
Legend
NO LIFT TRUCKS BEYOND THIS POINT
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476N32
Zoro #
G5875760
UPC #
00194484191955
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
NO LIFT TRUCKS BEYOND THIS POINT
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Red
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Red
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Header
No Header
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Chemical Resistant
Yes
Glow In The Dark
No
Mirror Print
No
Metal Detectable
No
Average Outdoor Durability
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Sign Format
Other Format
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Sign Legend
No Lift Trucks Beyond This Point
Write on Surface
No
State Specific Sign
No
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Lift Trucks Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.