Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 476N62

  • Mfr # 476N62

  • Zoro # G5839683


product price:  $22.89
/ea

Key Features

Header
Caution
Legend
FORKLIFT TRAFFIC KEEP CLEAR
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476N62
Zoro #
G5839683
UPC #
00194484192105
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
FORKLIFT TRAFFIC KEEP CLEAR
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Sign Header Background Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
5 yr
Write on Surface
No
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Mirror Print
No
Material Properties
Rigid
Sign Format
Traditional OSHA
Chemical Resistant
Yes
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
Sign Header
Caution
Number of Printed Sides
1
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Sign Legend
Forklift Traffic Keep Clear
Glow In The Dark
No
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
Sign Header Style
Text
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Forklift Traffic Keep Clear, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.