Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 476N75

  • Mfr # 476N75

  • Zoro # G5837723


product price:  $22.89
/ea

Key Features

Header
Caution
Legend
FORKLIFT TRAFFIC. KEEP CLEAR.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476N75
Zoro #
G5837723
UPC #
00194484192235
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
FORKLIFT TRAFFIC. KEEP CLEAR.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Yellow
Legend Style
Symbol and Text
Header Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Write on Surface
No
Material Properties
Rigid
Sign Format
ANSI/OSHA Format
Chemical Resistant
Yes
Sign Legend
Forklift Traffic. Keep Clear.
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
Black
Sign Legend Background Color
White
Legend Pictogram Description
Forklift
State Specific Sign
No
Corrosion Resistant
Yes
Average Outdoor Durability
5 yr
Sign Header Background Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
Sign Header
Caution
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Number of Printed Sides
1
Header Pictogram ID
PPIC-55
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Header Style
Symbol and Text
Metal Detectable
No
Legend Pictogram ID
PVHR-03
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Forklift Traffic. Keep Clear., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.