Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 476N89

  • Mfr # 476N89

  • Zoro # G5769500


product price:  $22.89
/ea

Key Features

Header
Caution
Legend
FORKLIFT TRUCKS GO SLOW
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476N89
Zoro #
G5769500
UPC #
00194484143282
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Caution
Legend
FORKLIFT TRUCKS GO SLOW
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Background Color
Black
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
OSHA Compliant
Yes
Header Legend Color
Yellow
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
State Specific Sign
No
ANSI 969 Compliant
No
Mirror Print
No
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
Sign Legend Background Color
Yellow
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Header Text Color
Yellow
Sign Legend
Forklift Trucks Go Slow
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Material Properties
Rigid
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Header Style
Text
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Write on Surface
No
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Metal Detectable
No
Sign Header
Caution
Anti-Slip Surface
No
Sign Header Background Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Forklift Trucks Go Slow, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.