Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 476P05

  • Mfr # 476P05

  • Zoro # G5819989


product price: $23.99
/ea

Key Features

Header
Caution
Legend
LOOK OUT FOR FORKLIFTS
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476P05
Zoro #
G5819989
UPC #
00194484192471
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
LOOK OUT FOR FORKLIFTS
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Legend Color
Yellow
Double-Sided
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
ANSI Compliant
Yes
Header Background Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Legend Style
Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header Text Color
Yellow
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Sign Legend Style
Text
Chemical Resistant
Yes
Sign Legend
Look Out For Forklifts
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Header Background Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Sign Header
Caution
Material Properties
Rigid
Mounting Pattern
4 Corner
Outdoor Life Expectancy
5 yr
Sign Format
Traditional OSHA
Maximum Service Temperature
250 Degrees F
Mirror Print
No
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
Includes Mounting Hardware
No
State Specific Sign
No
Write on Surface
No
Sign Legend Background Color
Yellow
Glow In The Dark
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Look Out For Forklifts, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.