Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 476P83

  • Mfr # 476P83

  • Zoro # G5809750


product price: $22.89
/ea

Key Features

Header
Danger
Legend
DO NOT ENTER TRUCK OR TRAILER WITH FORKLIFT UNTIL WHEELS ARE CHOCKED
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476P83
Zoro #
G5809750
UPC #
00194484193164
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
DO NOT ENTER TRUCK OR TRAILER WITH FORKLIFT UNTIL WHEELS ARE CHOCKED
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(k)(1), (m)(7)
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Material Properties
Rigid
Sign Legend Background Color
White
Glow In The Dark
No
Mounting Pattern
4 Corner
Sign Legend
Do Not Enter Truck Or Trailer With Forklift Until Wheels Are Chocked
Outdoor Life Expectancy
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Sign Mounting Location
Wall
Metal Detectable
No
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
Sign Header Background Color
Black, Red, White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(k)(1), (m)(7)
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Sign Format
Traditional OSHA
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Sign Header Text Color
White
Includes Mounting Hardware
No
Sign Header
Danger
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Sign Legend Style
Text
Anti-Slip Surface
No
ANSI 969 Compliant
No
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter Truck Or Trailer With Forklift Until Wheels Are Chocked, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.