Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 476P95

  • Mfr # 476P95

  • Zoro # G5890348


product price: $22.89
/ea

Key Features

Header
Danger
Legend
FORKLIFT TRAFFIC STAY CLEAR
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476P95
Zoro #
G5890348
UPC #
00194484193270
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Danger
Legend
FORKLIFT TRAFFIC STAY CLEAR
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Double-Sided
No
Header Legend Color
White
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Legend Text Color
Black
Average Outdoor Durability
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Chemical Resistant
Yes
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Sign Legend
Forklift Traffic Stay Clear
Sign Header
Danger
Mirror Print
No
Graffiti Resistant
Yes
Sign Header Style
Text
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
Write on Surface
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Material Properties
Rigid
Sign Header Text Color
White
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
Glow In The Dark
No
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Forklift Traffic Stay Clear, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products