Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 476R53

  • Mfr # 476R53

  • Zoro # G5840849


product price:  $22.89
/ea

Key Features

Header
Notice
Legend
AUTHORIZED DRIVERS ONLY ARE ALLOWED TO OPERATE LIFT TRUCKS
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476R53
Zoro #
G5840849
UPC #
00194484193812
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
AUTHORIZED DRIVERS ONLY ARE ALLOWED TO OPERATE LIFT TRUCKS
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
Standards
1910.178(l)(2), ANSI Z535, OSHA 29 CFR 1910.145
Header Background Color
Blue
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
White
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Notice
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Sign Header Background Color
Blue
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Legend Background Color
White
Mirror Print
No
Maximum Service Temperature
250 Degrees F
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Legend
Authorized Drivers Only Are Allowed To Operate Lift Trucks
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Material Properties
Rigid
Number of Printed Sides
1
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Outdoor Life Expectancy
5 yr
Sign Header Style
Text
Glow In The Dark
No
State Specific Sign
No
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Drivers Only Are Allowed To Operate Lift Trucks, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.